Beli roda trolly di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER Wheel (Iron Plate Wheel, Rubber Wheel) 430E-PRatribut:
- Material (Wheel): Rubber (with resin bushing)
- HAMMER CASTER Press Rubber Caster (400S Series)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Various types of truck transport. General industrial equipment.atribut:
- Body Material: Steel
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Steel wheels are shaped like a star with distinctive design characteristics.atribut:
- Material (Wheel): Steel Wheel Urethane
- Body Material: Steel
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- Sumo Caster Wheel PU Ball Bearing 200kg (4inch )atribut:
- Size (inch): 4
- Capacity Per Castor (kg): 200
- New Osaka Caster Rubber with Brake / Rem (Roda Karet)atribut:
- Bearing: Ball
- Nansin Caster Wheel Polyurethane Green Wheel 170kgDeskripsi:Nansin Caster Wheel Polyurethane STM / SKM - GVU is Industry-standard specifications so high compatibility across manufacturers.
- NERO Electric General Bright LED Flood Lightatribut:
- Led / Cri: Epistar - Taiwan / > 80
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 20000 hours
- TORA Caster Rubber Blackatribut:
- Size (inch): 2
- Superior Glove Chemstop Green Double Dipped PVC GlovesDeskripsi:Our Chemstop F236 gloves are designed to guard against chemicals and solvents. PVC double-coated for longer wear life, the Chemstop F236 won't stiffen in cold temperatures and features an anti-slip finish that ensures grip on wet surfaces.atribut:
- Size: XL
- Instructions: Do Not Launder
- Abrasion: ANSI Level 4
- Cut: None
- Puncture (Probe): ANSI Level 2
- Material: None
- Cuff Length (inch): 14
- Cuff Style: Gauntlet
- Palm Coating: None
- CE Certification Code: None
- Case Dimensions (inch): 17x16.25x12.25
- Dip Type: None
- Extended Sizes: None
- Gauge: None
- Heat: None
- Impact: None
- TRUSCO Cylinder Trolleyatribut:
- Material: Wheels:Steel Wheels:Rubber, Urethane Foam
- Caster: 360mm
- HAMMER CASTER Rubber Caster (420G Series)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
Daftar Harga roda trolly Terbaru March 2026
| KRISBOW Roda Kastor Putar | Rp76.900 |
| HAMMER CASTER Wheel (Rubber Wheel) 425S-R | Rp60.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| HAMMER CASTER Wheel (Iron Plate Wheel, Rubber Wheel) 430E-PR | Rp98.900 |
| HAMMER CASTER Press Rubber Caster (400S Series) | Rp269.900 |
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp469.900 |
| XANDER Roda Karet Hitam | Rp15.900 |
| New Osaka Caster Polyurethane with Brake / Rem (Roda PU) | Rp149.900 |
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp249.900 |
| New Osaka Caster Polyurethane Rigid / Roda Mati | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20425S-R/P102875229-1.jpg)
/P102083307-1.jpg)
%20430E-PR/P102875195-1.jpg)
/c9P105418441-1.jpg)
/P101001214-1.jpg)

/hgP102083628-2.jpg)
/P101001211-1.jpg)

%2003%20PUR/65P105874221-1.jpg)
%20(Roda%20Nylon)/09P105416009-1.jpg)
/P101005225-1.jpg)
/P102083598-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20PVC/Superior%20Glove%20Chemstop%20Green%20Double%20Dipped%20PVC%20Gloves/8mP107792310-1.jpg)

/ecP105420516-1.jpg)